Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 1 1/8" , Steel Hot Dipped Galvanized Finish, 5 PK
Mfr # U38157.112.0001
Zoro # G2893917
original price:
$5.48
20% off
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Hot Dipped Galvanized
- Outside Diameter 2 3/4 in
- Minimum Thickness 0.165 in
- Maximum Thickness 0.165 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38157.112.0001
- Zoro # G2893917
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1 1/8" |
Outside Diameter | 2 3/4 in |
Inside Diameter | 1.25 in |
Inside Diameter Tolerance | 1.243-1.28 |
Dimensional Standards | ASME B18.21.1 |
Outside Diameter Tolerance | 2.743-2.78 |
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade 2, Finish Hot Dipped Galvanized, For Screw Size 1 1/8 in, Inside Diameter 1.25 in, Outside Diameter 2 3/4 in, Maximum Thickness 0.165 in, System of Measurement Inch, Minimum Thickness 0.165 in, Color Silver, Inside Diameter Tolerance 1.243-1.28, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07151.080.0016)
- DISCO Class 10.9, M10-1.25 Flange Bolt, Bright Zinc Plated 25 mm L (3219PK)
- USA FASTENER Fully Threaded Stud, 5/8"-11, 4 1/2 in, Steel, Grade B7, Fluoropolymer Coated Finish, 50 PK (B7-.625-4.5-50)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 9-1/2 in L (N01000.075.0950)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Hot Dipped Galvanized Finish, 5 PK (U38157.100.0001)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Steel Hot Dipped Galvanized Finish, 10 PK (U38157.087.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 1/4" , Steel Hot Dipped Galvanized Finish, 5 PK (U38157.125.0001)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Steel Black Oxide Finish, 25 PK (5MXD1)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 3300 PK (B38400.025.0004)
- ZORO SELECT Flat Washer, For Screw Size 1 3/8" , Steel Black Oxide Finish (Z9250)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , 18-8 Stainless Steel Plain Finish, 25 PK (Z0458-188)
- Zoro Select Flat Washers