Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 1 1/8" , Steel Hot Dipped Galvanized Finish, 5 PK
Mfr # U04237.112.0001
Zoro # G2812726
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Hot Dipped Galvanized
- Outside Diameter 2 1/4 in
- Minimum Thickness 0.177 in
- Maximum Thickness 0.136 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U04237.112.0001
- Zoro # G2812726
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1 1/8" |
Outside Diameter | 2 1/4 in |
Inside Diameter | 1.125 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Hot Dipped Galvanized |
Minimum Thickness | 0.177 in |
Maximum Thickness | 0.136 in |
Standards | ASTM F436 |
System of Measurement | Inch |
Type | Standard |
Material Quality Standards | ASTM F436 |
Material Grade/Class | Grade 8 |
Bolt Compatibility | Grade 8 |
For Use With | Structural Bolt |
Description
Hardened Steel Washer, Flat Washer Type Standard, Material Steel, Material Grade/Class Through Hardened, Finish Hot Dipped Galvanized, For Screw Size 1 1/8 in, Inside Diameter 1.125 in, Outside Diameter 2 1/4 in, Maximum Thickness 0.136 in, System of Measurement Inch, Minimum Thickness 0.177 in, Material Quality Standards ASTM F436, Pack Size Small Pack, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 7/16 in Hex Wd, 10 PK (1JA55)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel, 10 PK (329-6-PK10)
- ZORO SELECT 1"-8 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 5 pk. (U11140.100.0001)
- MIDWEST FASTENER #10-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (53720)
- ZORO SELECT Flat Washer, For Screw Size M22 , Stainless Steel Plain Finish, 5 PK (M55420.220.0001)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , 18-8 Stainless Steel Plain Finish, 1000 PK (31WSAE188)
- ZORO SELECT Flat Washer, For Screw Size M2.5 , Stainless Steel Plain Finish, 50 PK (M51420.025.0001)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Hot Dipped Galvanized Finish, 550 PK (B38157.050.0001)
- ZORO SELECT Flat Washer, For Screw Size #5 , Nylon Plain Finish, 40 PK (17W03904)
- ZORO SELECT Flat Washer, For Screw Size #8 , 18-8 Stainless Steel Plain Finish, 25 PK (WASB#8R8)
- HALEX Washers 1-1/2X1 Adalet Reducin (68510B)
- Zoro Select Flat Washers