Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 1 1/8" , Steel Black Oxide Finish, 5 PK
Mfr # U04035.112.0001
Zoro # G2812811
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 2 1/4 in
- Minimum Thickness 0.08 in
- Maximum Thickness 0.051 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U04035.112.0001
- Zoro # G2812811
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1 1/8" |
Outside Diameter | 2 1/4 in |
Inside Diameter | 1.125 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.08 in |
Maximum Thickness | 0.051 in |
Standards | ASTM F436 |
System of Measurement | Inch |
Type | Standard |
Material Quality Standards | ASTM F436 |
Material Grade/Class | Grade 8 |
For Use With | Structural Bolt |
Bolt Compatibility | Grade 8 |
Description
Hardened Steel Washer, Flat Washer Type Standard, Material Steel, Material Grade/Class Through Hardened, Finish Black Oxide, For Screw Size 1 1/8 in, Inside Diameter 1.125 in, Outside Diameter 2 1/4 in, Maximum Thickness 0.051 in, System of Measurement Inch, Minimum Thickness 0.08 in, Material Quality Standards ASTM F436, Pack Size Small Pack, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBI-68LF)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 3/8-16x1, PK100 (U07890.037.0100)
- PRIME-LINE Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (9075256)
- DELTANA Wood Screw, #12, 2-1/2 in, Nickel Steel (SCWB1225U15.BG)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Black Oxide Finish, 5 PK (U04035.100.0001)
- ZORO SELECT Flat Washer, For Screw Size 3" , Steel Black Oxide Finish, 5 PK (U38402.300.0001)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Steel Zinc Yellow Finish, 25 PK (U38405.062.0001)
- ZORO SELECT Flat Washer, For Screw Size #12 , Stainless Steel Plain Finish, 50 PK (U51410.021.0002)
- ZORO SELECT Flat Washer, For Screw Size M8 , Brass Plain Finish, 50 PK (FW5B00800-050P1)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Black Oxide Finish, 5 PK (Z9103)
- ZORO SELECT Military Flat Washer, For Screw Size 5/16" , 18-8 Stainless Steel Plain Finish, 50 PK (NAS1149-C0532R)
- Zoro Select General Washers