Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 1 1/4" , Steel Zinc Yellow Finish, 10 PK
Mfr # 514141G
Zoro # G3555587
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Minimum Thickness 0.165 in
- Maximum Thickness 0.165 in
- Standards ASME B18.22.1, ASTM F436
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 514141G
- Zoro # G3555587
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1 1/4" |
Outside Diameter | 2 1/2 in |
Inside Diameter | 1.375 in |
Dimensional Standards | ASME B18.22.1 Type A Narrow, SAE Standard |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.165 in |
Maximum Thickness | 0.165 in |
Standards | ASME B18.22.1, ASTM F436 |
System of Measurement | Inch |
Rockwell Hardness | C38 to C45 |
Thickness Tolerance | +.027/-.029 |
Application | Smooth Hard Surface for Distributing Bolt Load |
Color | Yellow |
Type | SAE |
Material Grade/Class | Grade 8 |
Material Quality Standards | ASTM F436 |
Bolt Compatibility | Grade 8 |
For Use With | Nuts and Bolts |
Description
SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.22.1 Type A Narrow, SAE Standard, Material Steel, Material Grade/Class Grade 8, Finish Zinc Yellow, For Screw Size 1 1/4 in, Inside Diameter 1.375 in, Outside Diameter 2 1/2 in, Maximum Thickness 0.165 in, System of Measurement Inch, Minimum Thickness 0.165 in, Color Yellow, Material Quality Standards ASTM F436, Pack Size Small Pack, Rockwell Hardness 38HRC, Thickness Tolerance +0.027/-0.029 in, Package Quantity 10
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrel Bolt, #8-32, 1/4 in Brl Lg, 13/64 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGN2)
- ZORO SELECT Wedge Anchor, 1" Dia., 12" L, Steel Zinc Plated, 5 PK (100192AWG)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 2 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.125.2400)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 10 PK (71424)
- ZORO SELECT Flat Washer, For Screw Size 1 1/2" , Steel Zinc Yellow Finish, 5 PK (514161G)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Steel Zinc Yellow Finish, 10 PK (513111G)
- ZORO SELECT Flat Washer, For Screw Size 1 1/4" , Steel Zinc Yellow Finish, 5 PK (513141G)
- ZORO SELECT Flat Washer, For Screw Size 1" , 18-8 Stainless Steel Plain Finish (Z9209SS)
- ZORO SELECT Flat Washer, For Screw Size M2.5 , Steel Zinc Plated Finish, 100 PK (M38130.025.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Steel Zinc Plated Finish, 5 PK (U38205.112.0001)
- DANCO Flat Washer, For Screw Size 1-1/4" , Plastic Plain Finish (36662W)
- Zoro Select Flat Washers