Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 1 1/4" , Steel Zinc Plated Finish, 80 PK
Mfr # B38130.125.0001
Zoro # G5603650
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.165 in
- Maximum Thickness 0.165 in
- Standards ASME B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B38130.125.0001
- Zoro # G5603650
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1 1/4" |
Outside Diameter | 3 in |
Inside Diameter | 1.375 in |
Dimensional Standards | ASME B18.21.1 |
Outside Diameter Tolerance | 2.993-3.03 |
Inside Diameter Tolerance | 1.368-1.405 |
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 1 1/4 in, Inside Diameter 1.375 in, Outside Diameter 3 in, Maximum Thickness 0.165 in, System of Measurement Inch, Minimum Thickness 0.165 in, Color Silver, Inside Diameter Tolerance 1.368-1.405, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 x 30 mm Torx Pan Machine Screw, Black Oxide Steel, 2500 PK (MI530MTPB)
- ZORO SELECT Not Graded, 5/16"-24 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 50 PK (U51017.031.0200)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size M6 , Brass (A9580060USSW)
- VAST Spring Nut, 1/2"-13, 316 Stainless Steel, 100 PK (V201 1/2S2-100)
- ZORO SELECT Flat Washer, For Screw Size 1 1/4" , Steel Zinc Plated Finish, 130 PK (B38205.125.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 1/2" , Steel Zinc Plated Finish, 5 PK (U38205.150.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 1/4" , Steel Zinc Plated Finish, 5 PK (U38205.125.0001)
- ZORO SELECT Flat Washer, For Screw Size M4 , 18-8 Stainless Steel Plain Finish, 10 PK (Z8804SS)
- ZORO SELECT Flat Washer, For Screw Size M24 , Steel Zinc Plated Finish, 10 PK (M38093.240.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Steel Black Oxide Finish, 5 PK (U38403.112.0001)
- ZORO SELECT Flat Washer, For Screw Size M24 , Steel Zinc Plated Finish, 10 PK (M38210.240.0001)
- Zoro Select General Washers