Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 1 1/4" , Steel Zinc Plated Finish, 5 PK
Mfr # U38205.125.0001
Zoro # G2850550
original price:
$3.45
7% off
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.165 in
- Maximum Thickness 0.165 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38205.125.0001
- Zoro # G2850550
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1 1/4" |
Outside Diameter | 2 1/2 in |
Inside Diameter | 1.375 in |
Outside Diameter Tolerance | 2.493-2.53 |
Dimensional Standards | ASME B18.21.1, SAE |
Inside Diameter Tolerance | 1.368-1.405 |
Description
Flat Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, SAE, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 1 1/4 in, Inside Diameter 1.375 in, Outside Diameter 2 1/2 in, Maximum Thickness 0.165 in, System of Measurement Inch, Minimum Thickness 0.165 in, Color Silver, Inside Diameter Tolerance 1.368-1.405, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 0.16 in Dia., 25/64 in L, Nylon Body, 25 PK (27AC0002)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 30 PK (62787)
- BUILDRIGHT Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 640 PK (09821)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 1/2 in Shoulder Lg, Brass (STR40651C08)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Steel Zinc Plated Finish, 10 PK (U38130.087.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 3/8" , Steel Zinc Plated Finish, 5 PK (U38205.137.0001)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Zinc Plated Finish, 5 PK (U38130.100.0001)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Black Oxide Finish, 5 PK (U38403.100.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Steel Zinc Plated Finish, 5 PK (U38400.112.0001)
- ZORO SELECT Flat Washer, For Screw Size 2" , Steel Black Oxide Finish, 10 PK (6DYY9)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Nylon Plain Finish, 40 PK (17W07401)
- Zoro Select Flat Washers