Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 1 1/4" , Steel Zinc Plated Finish, 130 PK
Mfr # B38205.125.0001
Zoro # G5603300
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.165 in
- Maximum Thickness 0.165 in
- Standards ASME B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B38205.125.0001
- Zoro # G5603300
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1 1/4" |
Outside Diameter | 2 1/2 in |
Inside Diameter | 1.375 in |
Outside Diameter Tolerance | 2.493-2.53 |
Inside Diameter Tolerance | 1.368-1.405 |
Dimensional Standards | ASME B18.21.1, SAE |
Description
Flat Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, SAE, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 1 1/4 in, Inside Diameter 1.375 in, Outside Diameter 2 1/2 in, Maximum Thickness 0.165 in, System of Measurement Inch, Minimum Thickness 0.165 in, Color Silver, Inside Diameter Tolerance 1.368-1.405, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 6 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.050.7200)
- MIDWEST FASTENER #12-24 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK (37644)
- ZORO SELECT Low Crown Cap Nut, #10-32, Steel, Zinc Plated, 13/32 in H, 50 PK (CPB085)
- TAMPER-PRUF SCREWS 1/4"-20 x 1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121980)
- ZORO SELECT Flat Washer, For Screw Size 1 1/4" , Steel Zinc Plated Finish, 5 PK (U38130.125.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 1/2" , Steel Zinc Plated Finish, 5 PK (U38205.150.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 1/4" , Steel Zinc Plated Finish, 5 PK (U38205.125.0001)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Zinc Plated Finish, 10 PK (WASB12RZ)
- ZORO SELECT Flat Washer, For Screw Size #4 , Nylon Plain Finish, 40 PK (16FW004062)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Steel Black Oxide Finish, 10 PK (Z9286)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , 18-8 Stainless Steel Plain Finish, 1000 PK (14WM188)
- Zoro Select General Washers