Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 1 1/4 in , Steel Zinc Plated Finish, 2 PK
Mfr # WASB82WZ
Zoro # G4578883
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size 1 1/4 in
- Outside Diameter 3 1/2 in
- Minimum Thickness 0.234 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WASB82WZ
- Zoro # G4578883
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1 1/4 in |
Outside Diameter | 3 1/2 in |
Inside Diameter | 1.312 in |
Dimensional Standards | ASME B18.22.1 |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Washer Outside Dia. | 3 1/2 in |
Fits Bolt Sizes | 1-1/4 in |
Inside Dia. | 1-5/16" |
Description
Flat Washer, Type B, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 1 1/4 in, Inside Diameter 1.312 in, Outside Diameter 3 1/2 in, Maximum Thickness 0.266 in, System of Measurement Inch, Minimum Thickness 0.234 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness B55, Thickness Tolerance -0.014 in/ +0.005 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 10 in Length (U07000.062.1000)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (1048TBCR)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Torx Drive, 30 PK (55553)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 80 mm L, 2 PK (78467)
- ZORO SELECT Flat Washer, For Screw Size M1.6 , Stainless Steel Plain Finish, 50 PK (M55420.016.0001)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 25000 PK (14WUSS)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Steel Zinc Yellow Finish, 50 PK (U38206.043.0001)
- ZORO SELECT Flat Washer, For Screw Size 5/16 in , Stainless Steel Plain Finish, 50 PK (NAS1149-C0563R)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Steel Black Oxide Finish, 5 PK (Z9206)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , 18-8 Stainless Steel Plain Finish, 10 PK (Z9096SS)
- ZORO SELECT Flat Washer, For Screw Size #2 , Steel Zinc Plated Finish, 50 PK (WASB#2RZ)
- Zoro Select General Washers