Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 1 1/2" , Steel Zinc Yellow Finish, 90 PK
Mfr # B38206.150.0001
Zoro # G1592600
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 10.9 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Minimum Thickness 0.165 in
- Maximum Thickness 0.165 in
- Standards ASME B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B38206.150.0001
- Zoro # G1592600
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1 1/2" |
Outside Diameter | 3 in |
Inside Diameter | 1.625 in |
Outside Diameter Tolerance | 2.993-3.03 |
Inside Diameter Tolerance | 1.618-1.655 |
Dimensional Standards | ASME B18.22.1, SAE |
Description
SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.22.1, SAE, Material Steel, Material Grade/Class Class 10.9, Finish Zinc Yellow, For Screw Size 1 1/2 in, Inside Diameter 1.625 in, Outside Diameter 3 in, Maximum Thickness 0.165 in, System of Measurement Inch, Minimum Thickness 0.165 in, Color Yellow, Inside Diameter Tolerance 1.618-1.655, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A-325, Maximum Temperature 350 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M24-3.00 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L (M55010.240.0100)
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/4 in Steel, Advanced Corrosion Resistance Finish, 100 PK (2150)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 5/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041044GR)
- ZORO SELECT Sheet Metal Screw, M10 x 3/4 in, Yellow Zinc Plated Steel Hex Head External Hex Drive, 50 PK (10685PK)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Steel Zinc Yellow Finish, 10 PK (U38131.087.0001)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Zinc Yellow Finish, 5 PK (U38131.100.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 3/8" , Steel Zinc Yellow Finish, 5 PK (U38206.137.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 1/4" , Steel Zinc Plated Finish, 2 PK (WASB82NZ)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Zinc Plated Finish, 110 PK (B38130.100.0001)
- ZORO SELECT Military Flat Washer, For Screw Size 3/4" , 18-8 Stainless Steel Plain Finish, 5 PK (NAS1149-C1290R)
- ZORO SELECT Flat Washer, For Screw Size 1 1/2" , Steel Zinc Plated Finish, 5 PK (U38130.150.0001)
- Zoro Select General Washers