Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 1 1/2" , Steel Zinc Plated Finish, 90 PK
Mfr # B38400.150.0001
Zoro # G5602740
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size 1 1/2"
- Outside Diameter 3 in
- Minimum Thickness 0.156 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B38400.150.0001
- Zoro # G5602740
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1 1/2" |
Outside Diameter | 3 in |
Inside Diameter | 1.625 in |
Inside Diameter Tolerance | + 0.045 / - 0.010 |
Outside Diameter Tolerance | + 0.045 / - 0.010 |
Dimensional Standards | ASME B18.22.1 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 1 1/2 in, Inside Diameter 1.625 in, Outside Diameter 3 in, Maximum Thickness 0.156 in, System of Measurement Inch, Minimum Thickness 0.156 in, Color Silver, Inside Diameter Tolerance + 0.045 / - 0.010, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards SAE J403, Maximum Temperature 302 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07000.050.0025)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Stainless Steel Plain Finish, 5 PK (U55420.112.0001)
- TAMPER-PRUF SCREWS #6-32 x 1-1/4 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK (400020)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 10 PK (U51000.043.0225)
- ZORO SELECT Flat Washer, For Screw Size 1 1/2" , Steel Zinc Plated Finish, 5 PK (U38400.150.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 1/2" , Steel Zinc Plated Finish, 21 PK (UST900017)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Steel Zinc Yellow Finish, 50 PK (514031G)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38130.031.0001)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55410.050.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Steel Zinc Yellow Finish, 5 PK (U38206.112.0001)
- ARMOR COAT Flat Washer, For Screw Size 5/16" , Steel Armor Coat Finish, 50 PK (UST237820)
- Zoro Select Flat Washers