Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 1 1/2" , Steel Zinc Plated Finish, 5 PK
Mfr # U38205.150.0001
Zoro # G2850541
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.165 in
- Maximum Thickness 0.165 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38205.150.0001
- Zoro # G2850541
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1 1/2" |
Outside Diameter | 3 in |
Inside Diameter | 1.625 in |
Inside Diameter Tolerance | 1.618-1.655 |
Dimensional Standards | ASME B18.21.1, SAE |
Outside Diameter Tolerance | 2.993-3.03 |
Description
Flat Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, SAE, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 1 1/2 in, Inside Diameter 1.625 in, Outside Diameter 3 in, Maximum Thickness 0.165 in, System of Measurement Inch, Minimum Thickness 0.165 in, Color Silver, Inside Diameter Tolerance 1.618-1.655, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 25 PK (M07470.160.0060)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 41 mm Bore Dia., 25 PK (M36050.041.0001)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Stainless Steel Plain Finish, 25 PK (U55410.062.0002)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1-1/4"-12 Thrd Sz, 18-8 Stainless Steel (K1191-20)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Zinc Plated Finish, 5 PK (U38130.100.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Steel Zinc Plated Finish, 5 PK (U38130.112.0001)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Zinc Plated Finish, 110 PK (B38130.100.0001)
- ZORO SELECT Flat Washer, For Screw Size #10 , Steel Zinc Plated Finish, 100 PK (U38400.019.0003)
- ZORO SELECT Flat Washer, For Screw Size M6 , Steel Black Oxide Finish, 100 PK (M38100.060.0001)
- ZORO SELECT Flat Washer, For Screw Size M33 , Steel Zinc Plated Finish, 2 PK (M38093.330.0001)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Black Oxide Finish, 25000 PK (50WUSSB)
- Zoro Select Flat Washers