Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, For Screw Size 1 1/2" , Steel Zinc Plated Finish, 5 PK
Mfr # U38130.150.0001
Zoro # G5323367
CAD Available
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 3 1/2 in
- Minimum Thickness 0.18 in
- Maximum Thickness 0.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38130.150.0001
- Zoro # G5323367
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1 1/2" |
Outside Diameter | 3 1/2 in |
Inside Diameter | 1.625 in |
Outside Diameter Tolerance | 3.49-3.545 |
Inside Diameter Tolerance | 1.615-1.67 |
Dimensional Standards | ASME B18.21.1 |
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 1 1/2 in, Inside Diameter 1.625 in, Outside Diameter 3 1/2 in, Maximum Thickness 0.18 in, System of Measurement Inch, Minimum Thickness 0.18 in, Color Silver, Inside Diameter Tolerance 1.615-1.67, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sckt Set Scr, Knurl Cup, 5/16-18x3/4, PK100 (U07890.031.0075)
- TAMPER-PRUF SCREWS 1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122070)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, Galvanized, Clipped Head, 30 Degrees (GRSP12DZHG)
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.025.0150)
- ZORO SELECT Flat Washer, For Screw Size 1 3/8" , Steel Zinc Plated Finish, 5 PK (U38130.137.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 3/8" , Steel Zinc Yellow Finish, 5 PK (510128G)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Steel Zinc Plated Finish, 50 PK (U38400.043.0001)
- ZORO SELECT Flat Washer, For Screw Size M45 , Steel Zinc Plated Finish, 2 PK (M38130.450.0001)
- ZORO SELECT Military Flat Washer, For Screw Size #5 , 18-8 Stainless Steel Plain Finish, 100 PK (NAS620-C5L)
- ZORO SELECT Flat Washer, For Screw Size 4X1" , Nylon Nylon Finish, 5000 PK (0404.032WFN)
- PRIME-LINE Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 100 PK (9080709)
- Zoro Select General Washers