Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 1 1/2" , Steel Black Oxide Finish, 130 PK
Mfr # 4RXW8
Zoro # G6880237
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 3 1/2 in
- Minimum Thickness 0.153 in
- Maximum Thickness 0.213 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4RXW8
- Zoro # G6880237
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1 1/2" |
Outside Diameter | 3 1/2 in |
Inside Diameter | 1.625 in |
Dimensional Standards | ASME B18.22.1 Type A Wide, USS Standard |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.153 in |
Maximum Thickness | 0.213 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | +/-0.030 in |
Rockwell Hardness | B49 |
Type | USS |
Resistance Properties | Corrosion Resistant |
Material Grade/Class | Grade 2 |
Bolt Compatibility | Grade 2 |
For Use With | Screws and Studs |
Description
USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.22.1 Type A Wide, USS Standard, Material Steel, Material Grade/Class Grade 2, Finish Black Oxide, For Screw Size 1 1/2 in, Inside Diameter 1.625 in, Outside Diameter 3 1/2 in, Maximum Thickness 0.213 in, System of Measurement Inch, Minimum Thickness 0.153 in, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness 38HRC, Thickness Tolerance +/-0.030 in, Package Quantity 130
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW Heavy Duty Staples, Wide Crown, 1/2 in Leg L, 30 PK (60830)
- ZORO SELECT Spring Nut, #4, Flat Shape, Steel, Black Phosphate Finish, 100 PK (1LAT3)
- ZORO SELECT #8-32 x 2-1/2 in Slotted Round Machine Screw, Plain Brass, 50 PK (U48210.016.0250)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , 316 Stainless Steel Plain Finish, 25 PK (Z0454-316)
- ZORO SELECT Flat Washer, For Screw Size 2" , Steel Black Oxide Finish, 10 PK (6DYY9)
- ZORO SELECT Flat Washer, For Screw Size 1 1/2" , Steel Black Oxide Finish, 25 PK (6DYY7)
- ZORO SELECT Flat Washer, For Screw Size 1 3/4" , Steel Black Oxide Finish, 10 PK (6DYY8)
- ZORO SELECT Flat Washer, For Screw Size #4 , Steel Zinc Plated Finish, 1650 PK (6DYX2)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Steel Hot Dipped Galvanized Finish, 10 PK (U38157.087.0001)
- ZORO SELECT Flat Washer, For Screw Size 8" , Steel Plain Finish, 5000 PK (08WFBR300)
- MIDWEST FASTENER Flat Washer, For Screw Size M12 , Steel Zinc Plated Finish, 15 PK (73688)
- Zoro Select Flat Washers