Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 1 1/2" , Steel Black Oxide Finish, 10 PK
Mfr # 5MXA9
Zoro # G2341705
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 2 1/4 in
- Minimum Thickness 0.047 in
- Maximum Thickness 0.047 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5MXA9
- Zoro # G2341705
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 1 1/2" |
Outside Diameter | 2 1/4 in |
Inside Diameter | 1.5 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.047 in |
Maximum Thickness | 0.047 in |
System of Measurement | Inch |
Thickness Tolerance | 0.042/0.054 in |
Type | 18 ga. |
Material Grade/Class | Grade 8 |
Bolt Compatibility | Grade 8 |
Description
Machinery Bushing, Flat Washer Type Standard, Material Steel, Material Grade/Class Grade 8, Finish Black Oxide, For Screw Size 1 1/2 in, Inside Diameter 1.5 in, Outside Diameter 2 1/4 in, Maximum Thickness 0.047 in, System of Measurement Inch, Minimum Thickness 0.047 in, Pack Size Small Pack, Thickness Tolerance 0.042/0.054 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03305)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (55237)
- ZORO SELECT Socket Set Screw, Cup, M5x0.80mmx25mm, PK25 (M51260.050.0025)
- ZORO SELECT Panel Nut, 1/4-40, Hex, Brass, Nickel, PK25 (Z0197)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Steel Black Oxide Finish, 25 PK (5MXA4)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Steel Black Oxide Finish, 15 PK (5MXA6)
- ZORO SELECT Flat Washer, For Screw Size 1 3/8" , Steel Black Oxide Finish, 15 PK (5MXA8)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Steel Hot Dipped Galvanized Finish, 50 PK (U38157.043.0001)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Steel Black Oxide Finish, 100 PK (6DZA7)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Black Oxide Finish, 210 PK (B38403.100.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 1/4" , Steel Black Oxide Finish, 5 PK (U38100.125.0001)
- Zoro Select General Washers