Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, For Screw Size 1 1/2" , Stainless Steel Plain Finish, 5 PK
Mfr # U51420.150.0001
Zoro # G5323586
CAD Available
original price:
$21.49
10% off
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size 1 1/2"
- Outside Diameter 3 1/2 in
- Minimum Thickness 0.153 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51420.150.0001
- Zoro # G5323586
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1 1/2" |
Outside Diameter | 3 1/2 in |
Inside Diameter | 1.625 in |
Inside Diameter Tolerance | +0.045 in ; -0.010 in |
Outside Diameter Tolerance | +0.045 in ; -0.010 in |
Dimensional Standards | ASME B18.21.1, USS |
Description
Flat Washer, Flat Washer Type USS, Dimensional Standards ASME B18.21.1, USS, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1 1/2 in, Inside Diameter 1.625 in, Outside Diameter 3 1/2 in, Maximum Thickness 0.213 in, System of Measurement Inch, Minimum Thickness 0.153 in, Color Silver, Inside Diameter Tolerance +0.045 in ; -0.010 in, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Brass, 150mm (17972)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK (N04100.056.0550)
- GRIP-RITE 4D 1-1/2 in. Finishing Bright Steel Nail Cupped Head 1 lb (4F1)
- SABERDRIVE Deck Screw, #8 x 1-5/8 in, 316 Stainless Steel, Trim Head, 208 PK (55532)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38400.025.0004)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Steel Plain Finish, 25000 PK (62WDOC)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Steel Zinc Plated Finish, 50 PK (U38400.043.0002)
- ZORO SELECT Flat Washer, For Screw Size #2 , Steel Zinc Plated Finish, 50 PK (WASB#2NZ)
- ZORO SELECT Flat Washer, For Screw Size M6 , Steel Zinc Plated Finish, 100 PK (M38250.060.0001)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Stainless Steel Plain Finish, 5 PK (Z9205SS)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Stainless Steel Plain Finish, 5 PK (U51420.112.0001)
- Zoro Select Flat Washers