Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size #0 , Stainless Steel Passivated Finish, 10000 PK
Mfr # NAS620-C0
Zoro # G2436111
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Passivated
- Outside Diameter 0.099 in
- Minimum Thickness 0.014 in
- Maximum Thickness 0.018 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # NAS620-C0
- Zoro # G2436111
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #0 |
Outside Diameter | 0.099 in |
Inside Diameter | 0.063 in |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Passivated |
Minimum Thickness | 0.014 in |
Maximum Thickness | 0.018 in |
Standards | NAS620 |
System of Measurement | Inch |
Application | Critical Assembly |
Type | Mil Spec |
Rockwell Hardness | B83 - B95 |
Material Grade/Class | 300 |
Description
#0 NAS620 Flat Washer 300 Series Stainless Steel DFAR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.933" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0933)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 11 mm Steel, Zinc Flake Finish, 200 PK (HLS-11)
- L.H. DOTTIE Wood Screw, #10, 1 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW101)
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 1/4-20x1/4, PK100 (U07820.025.0025)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , 18-8 Stainless Steel Plain Finish, 10 PK (Z9097SS)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Steel Hot Dipped Galvanized Finish, 50 PK (FWI5062GUSA-050BX)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Steel Hot Dipped Galvanized Finish, 20000 PK (37WUSSG)
- ZORO SELECT Flat Washer, For Screw Size M10 , Stainless Steel Plain Finish, 50 PK (M55420.100.0001)
- ZORO SELECT Flat Washer, For Screw Size #12 , Nylon Plain Finish, 40 PK (17W04502)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Steel Black Oxide Finish, 25 PK (U38100.062.0001)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Stainless Steel Plain Finish, 50 PK (U55205.037.0001)
- Zoro Select General Washers