Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size #0 , 18-8 Stainless Steel Plain Finish, 10 PK
Mfr # WASB#0W8
Zoro # G4607294
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Minimum Thickness 0.022 in
- Maximum Thickness 0.028 in
- Standards ANSI B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WASB#0W8
- Zoro # G4607294
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #0 |
Outside Diameter | 1/4 in |
Inside Diameter | 0.068 in |
Dimensional Standards | ASME B18.22.1 |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.010 in |
Description
Flat Washer, Type B, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #0, Inside Diameter 0.068 in, Outside Diameter 1/4 in, Maximum Thickness 0.028 in, System of Measurement Inch, Minimum Thickness 0.022 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91480)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 4 in L, 2 PK (933222)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M6-1.0 X 30MM A2-70 Stainless Steel 10PK (9121563)
- ZORO SELECT Low Crown Cap Nut, 7/16"-20, Steel, Zinc Plated, 11/16 in H, 5 PK (CPB191)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Steel Hot Dipped Galvanized Finish, 50 PK (FWI5062GUSA-050BX)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Stainless Steel Plain Finish, 25 PK (U51410.062.0002)
- ZORO SELECT Flat Washer, For Screw Size 1 7/8" , Steel Black Oxide Finish, 10 PK (5MXD0)
- ZORO SELECT Flat Washer, For Screw Size M20 , Steel Zinc Yellow Finish, 10 PK (M38080.200.0001)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , 18-8 Stainless Steel Plain Finish, 10 PK (WASB51N8)
- ZORO SELECT Flat Washer, For Screw Size M36 , Stainless Steel Plain Finish, 2 PK (M51420.360.0001)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Stainless Steel Plain Finish, 25 PK (U55410.062.0001)
- Zoro Select Flat Washers