Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M8 , 18-8 Stainless Steel Plain Finish, 5000 PK
Mfr # M8D125A188
Zoro # G9081529
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- Minimum Thickness 1.6 mm
- Standards DIN 125
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M8D125A188
- Zoro # G9081529
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | M8 |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 1.6 mm |
Standards | DIN 125 |
System of Measurement | Metric |
Rockwell Hardness | HV 140 min |
Thickness Tolerance | +/- .2 |
Material Grade/Class | Grade 2 |
Description
Washer Assortments,M8 D125A FLA,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Hex Nut, 1/4"-28, Grade 8 (UST236012)
- GRIP-RITE Common Nail, 5 in L, 40D, Steel, Bright Finish, 4 ga (40C)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 25 PK (M04114.160.0030)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 5/8 in Wd, Black (190836)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 265 PK (B38206.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Steel Black Oxide Finish, 25 PK (Z9087)
- ZORO SELECT Flat Washer, Fits Bolt Size 1-1/4" , Steel Zinc Plated Finish, 25000 PK (125WUSS)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 25 PK (513051G)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 625 PK (B38403.062.0001)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel Plain Finish, 25 PK (MS15795-816)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 100 PK (U38200.037.0001)
- Zoro Select Flat Washers