Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size M6 , Steel Black Oxide Finish, 10 PK
Mfr # Z8806
Zoro # G3020884
CAD Available
original price:
$6.39
9% off
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- For Screw Size M6
- Outside Diameter 13 mm
- Minimum Thickness 2.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Z8806
- Zoro # G3020884
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | M6 |
Outside Diameter | 13 mm |
Inside Diameter | 6.40 mm |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 2.5 mm |
Maximum Thickness | 2.5 mm |
System of Measurement | Metric |
Thickness Tolerance | +0.40mm/-0.50mm |
Rockwell Hardness | 16N80 |
Application | Load Distributing |
Color | Black |
Type | Thick |
Material Grade/Class | Case Hardened |
For Use With | Die And Jig Fixture Setup |
Bolt Compatibility | Grade 5 |
Description
Thick Washer, Flat Washer Type Standard, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size M6, Inside Diameter 6.4 mm, Outside Diameter 13 mm, Maximum Thickness 2.5 mm, System of Measurement Metric, Minimum Thickness 2.5 mm, Color Black, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness C4, Thickness Tolerance +0.40mm/-0.50mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 1/4" Dia., 1-3/4" L, Carbon Steel Zinc Plated, 50 PK (U70411.025.0175)
- USA INDUSTRIALS Hex Standoff, M4 Thrd Sz, 1/8 in L, 14 mm Thrd L 18-8 Stainless Steel Plain, 8.0 mm Hex W (ZSNDF-210)
- ZORO SELECT Hex Nut, 1-3/4"-5, Steel, Grade 8, Black Oxide, 1-1/2 in Ht (3HDY8)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 5/8-11 Thread Size 2-1/2 Long (98750A210)
- ZORO SELECT Flat Washer, Fits Bolt Size #2 , Steel Cadmium Yellow Finish, 5000 PK (AN960-2L)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 25 PK (HS-0625SAEHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Yellow Finish, 100 PK (M38211.080.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 10 PK (Z9279)
- ZORO SELECT Flat Washer, Fits Bolt Size M1.6 , Steel Zinc Plated Finish, 100 PK (M38130.016.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Black Oxide Finish, 110 PK (B38100.100.0001)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 100 PK (NAS1149-CN832R)
- Zoro Select Flat Washers