Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M56 , Steel Zinc Plated Finish
Mfr # M38130.560.0001
Zoro # G2893698
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 105 mm
- Minimum Thickness 9 mm
- Maximum Thickness 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38130.560.0001
- Zoro # G2893698
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M56 |
Outside Diameter | 105 mm |
Inside Diameter | 58 mm |
Outside Diameter Tolerance | 4.079-4.134 |
Inside Diameter Tolerance | 2.283-2.313 |
Dimensional Standards | DIN 125-1A |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size M56, Inside Diameter 58 mm, Outside Diameter 105 mm, Maximum Thickness 9 mm, System of Measurement Metric, Minimum Thickness 9 mm, Color Silver, Inside Diameter Tolerance 2.283-2.313, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M1.6-0.35 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (79644)
- ZORO SELECT Not Graded, 3/8"-16 Flange Bolt, 18-8 Stainless Steel, 3/4 in L, 500 PK (3712BF188)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/8 in W, 1/8 in H, Alloy Steel (WWG600125012512)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 3/8 in W, 7/16 in H (WWG310375043712)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Yellow Finish, 5 PK (U38206.112.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Steel Black Oxide Finish (Z8870)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Black Oxide Finish, 200 PK (M04035.200.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M18 , Stainless Steel Plain Finish, 10 PK (M51420.180.0001)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 5 PK (NAS1149-C1063R)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 100 PK (M38400.080.0035)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M6-1.60 , Titanium (0062612)
- Zoro Select Flat Washers