Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M52 , Steel Zinc Plated Finish
Mfr # M38130.520.0001
Zoro # G2893707
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 98 mm
- Minimum Thickness 8 mm
- Maximum Thickness 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M38130.520.0001
- Zoro # G2893707
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M52 |
Outside Diameter | 98 mm |
Inside Diameter | 54 mm |
Dimensional Standards | DIN 125-1A |
Inside Diameter Tolerance | 2.126-2.155 |
Outside Diameter Tolerance | 3.815-3.858 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size M52, Inside Diameter 54 mm, Outside Diameter 98 mm, Maximum Thickness 8 mm, System of Measurement Metric, Minimum Thickness 8 mm, Color Silver, Inside Diameter Tolerance 2.126-2.155, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Venetian Bronze Steel Flat Head Phillips Drive, 50 PK (79283)
- TITAN INDUSTRIAL SUPPLY M6-1.0 x 16 Metric 8.8 Coarse Hex Head Cap Screw (TM616Z88)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0261-AL28)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Nylon Plain Finish, 50 PK (16M06012150)
- ZORO SELECT Flat Washer, Fits Bolt Size M48 , Steel Zinc Plated Finish, 2 PK (M38130.480.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M36 , Steel Zinc Plated Finish, 2 PK (M38210.360.0001)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 100 PK (AN960-C8)
- ZORO SELECT Flat Washer, Fits Bolt Size .156" , Steel Cadmium Finish, 10000 PK (MS27183-5)
- ZORO SELECT Flat Washer, Fits Bolt Size 3" , Steel Black Oxide Finish, 5 PK (U38402.300.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , PEEK Plain Finish, 10 PK (PKM20-WHS-01)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 20 PK (U38400.075.0003)
- Zoro Select Flat Washers