Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M5 , Steel Zinc Plated Finish, 100 PK
Mfr # M38400.050.0020
Zoro # G9902000
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size M5
- Minimum Thickness 1.3 mm
- Maximum Thickness 1.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M38400.050.0020
- Zoro # G9902000
- UPC # 190735981580
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M5 |
Outside Diameter | 20 mm |
Inside Diameter | 5.20 mm |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1.3 mm |
Maximum Thickness | 1.3 mm |
System of Measurement | Metric |
Application | General Purpose |
Color | Silver |
Temp. (F) | -58 Degrees to 302 Degrees F |
Type | Oversized |
Minimum Temperature | -58 Degrees F |
Material Grade/Class | Grade 2 |
Maximum Temperature | 302 Degrees F |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Flat Washer Type Oversized, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, For Screw Size M5, Inside Diameter 5.2 mm, Outside Diameter 20 mm, Maximum Thickness 1.3 mm, System of Measurement Metric, Minimum Thickness 1.3 mm, Color Silver, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #6-32 x 3/8 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (21810)
- SUBURBAN BOLT AND SUPPLY Heavy Hex Nut, 5/8"-11, Carbon Steel, Grade 2H, Plain (A042040002H)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (N04360.056.0450)
- ZORO SELECT Grade 9, 5/8"-11 Hex Head Cap Screw, Ecoguard Steel, 2 in L, 175 PK (6232CH9)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Steel Zinc Plated Finish, 100 PK (M38400.050.0025)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 10 PK (510124G)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Black Oxide Finish, 10 PK (Z8810)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Steel Zinc Yellow Finish, 25 PK (M38080.160.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , 18-8 Stainless Steel Plain Finish (WAS50478)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , 18-8 Stainless Steel Plain Finish, 2 PK (Z8848SS)
- HILLMAN METR FLATWASHERS M6 (923016)
- Zoro Select General Washers