Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M5 , Stainless Steel Plain Finish, 50 PK
Mfr # M51530.050.0001
Zoro # G5355847
product price: $2.99
/pk 50, $0.06/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size M5
- Outside Diameter 15 mm
- Minimum Thickness 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51530.050.0001
- Zoro # G5355847
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M5 |
Outside Diameter | 15 mm |
Inside Diameter | 5.30 mm |
Inside Diameter Tolerance | +0.18 mm ; |
Outside Diameter Tolerance | -0.43 mm ; |
Dimensional Standards | DIN 9021 |
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards DIN 9021, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M5, Inside Diameter 5.3 mm, Outside Diameter 15 mm, Maximum Thickness 1.4 mm, System of Measurement Metric, Minimum Thickness 1 mm, Color Silver, Inside Diameter Tolerance +0.18 mm ;, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 50 PK (N01200.031.0175)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Steel Zinc Plated Finish, 100 PK (M38250.030.0001)
- METRIC BLUE Class 10.9, M8-1.25 Hex Head Cap Screw, Blue Phosphate Steel, 25 mm L, 50 PK (UST184307)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 90 mm Length, 10 PK (M51050.120.0090)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Stainless Steel Plain Finish, 5 PK (U55420.112.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Brass Plain Finish, 10 PK (FW5B01600-010P1)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51410.050.0004)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 50 PK (AN960-C416L)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Plated Finish, 5 PK (U38400.112.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Hot Dipped Galvanized Finish, 45 PK (6DYW9)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 25 PK (Z9095)
- Zoro Select Flat Washers