Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M48 , Steel Zinc Plated Finish, 2 PK
Mfr # M38130.480.0001
Zoro # G2893716
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 92 mm
- Minimum Thickness 8 mm
- Maximum Thickness 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M38130.480.0001
- Zoro # G2893716
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M48 |
Outside Diameter | 92 mm |
Inside Diameter | 50 mm |
Dimensional Standards | DIN 125-1A |
Inside Diameter Tolerance | 1.969-1.993 |
Outside Diameter Tolerance | 3.567-3.622 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size M48, Inside Diameter 50 mm, Outside Diameter 92 mm, Maximum Thickness 8 mm, System of Measurement Metric, Minimum Thickness 8 mm, Color Silver, Inside Diameter Tolerance 1.969-1.993, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Hex Nut, 1"-1/8, Grade 8 (UST255737)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length, 40 PK (L07000.160.0140)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x1, PK5 (U07840.075.0100)
- KERR LAKESIDE 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (62C150KFC)
- ZORO SELECT Flat Washer, Fits Bolt Size M52 , Steel Zinc Plated Finish (M38130.520.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M36 , Steel Zinc Plated Finish, 2 PK (M38210.360.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 100 PK (M38130.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38400.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U55410.037.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size M27 , Stainless Steel Plain Finish, 5 PK (M55420.270.0001)
- BSC PREFERRED 18-8 Stainless Steel Washer for M4 Screw Size 4.3 mm ID 9 mm OD, 100PK (93475A230)
- Zoro Select Flat Washers