Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M48 , Steel Black Oxide Finish, 2 PK
Mfr # M38100.480.0001
Zoro # G2893795
original price:
$5.89
15% off
new price: $4.99
/pk 2, $2.50/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 92 mm
- Minimum Thickness 8 mm
- Maximum Thickness 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38100.480.0001
- Zoro # G2893795
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M48 |
Outside Diameter | 92 mm |
Inside Diameter | 50 mm |
Dimensional Standards | DIN 125-1A |
Inside Diameter Tolerance | 1.969-1.993 |
Outside Diameter Tolerance | 3.567-3.622 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, For Screw Size M48, Inside Diameter 50 mm, Outside Diameter 92 mm, Maximum Thickness 8 mm, System of Measurement Metric, Minimum Thickness 8 mm, Color Clear, Inside Diameter Tolerance 1.969-1.993, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 4 mm Length, 25 PK (SCXX203004-025P1)
- PRIME-LINE Wing Nut, 3/8"-16, Stainless Steel, Plain, 10 PK (9076719)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/16 in W, 1/2 in H, Carbon Steel (WWG360312050012)
- ZORO SELECT Woodruff Key, 3/32 x 5/8 in Key Size, 4 SAE Number, 0.234 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-004)
- ZORO SELECT Flat Washer, Fits Bolt Size M52 , Steel Black Oxide Finish (M38100.520.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U55420.025.0001)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 100 PK (MS15795-807)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , 336 Stainless Steel Plain Finish, 5 PK (WAS40571)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 200 PK (5RKG7)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 50 PK (U38157.050.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Brass 20 PK (72673)
- Zoro Select General Washers