Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M45 , Steel Zinc Plated Finish, 2 PK
Mfr # M38130.450.0001
Zoro # G2893725
product price: $3.49
/pk 2, $1.75/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 85 mm
- Minimum Thickness 7 mm
- Maximum Thickness 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38130.450.0001
- Zoro # G2893725
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M45 |
Outside Diameter | 85 mm |
Inside Diameter | 46 mm |
Outside Diameter Tolerance | 3.291-3.346 |
Dimensional Standards | DIN 125-1A |
Inside Diameter Tolerance | 1.811-1.835 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size M45, Inside Diameter 46 mm, Outside Diameter 85 mm, Maximum Thickness 7 mm, System of Measurement Metric, Minimum Thickness 7 mm, Color Silver, Inside Diameter Tolerance 1.811-1.835, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07230.019.0037)
- GEC Collated Pin Nail, 1/2 in L, 23 ga (P23-12)
- ZORO SELECT Clevis Pin, Zinc, 0.312x1 1/2 L, PK25 (WWG-CLPZ-181)
- ZORO SELECT Spring Pin, Slot, 1x5/32 L, Pk100 (5BY29)
- ZORO SELECT Flat Washer, Fits Bolt Size M42 , Steel Zinc Plated Finish, 2 PK (M38130.420.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size .405" , Steel Cadmium Finish, 5000 PK (MS27183-14)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Stainless Steel Plain Finish, 50 PK (M55420.060.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Black Oxide Finish, 25 PK (6DZC2)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/4" , Steel Black Oxide Finish (Z9254)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 100 PK (Z0544-188)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M3 , 18-8 Stainless Steel 50 PK (69581)
- Zoro Select General Washers