Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M4 , Steel Zinc Plated Finish, 100 PK
Mfr # M38430.040.0001
Zoro # G2646808
product price: $3.49
/pk 100, $0.03/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 1.6 mm
- Maximum Thickness 1.6 mm
- Standards DIN 7349
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38430.040.0001
- Zoro # G2646808
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M4 |
Outside Diameter | 12 mm |
Inside Diameter | 4.30 mm |
Dimensional Standards | DIN 7349 |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1.6 mm |
Maximum Thickness | 1.6 mm |
Standards | DIN 7349 |
System of Measurement | Metric |
Temp. (F) | -58 Degrees to 302 Degrees F |
Type | Metric |
Material Grade/Class | Grade 2 |
Minimum Temperature | -58 Degrees F |
Maximum Temperature | 302 Degrees F |
Bolt Compatibility | Grade 2 |
Description
Plain Washer, Flat Washer Type Standard, Dimensional Standards DIN 7349, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, For Screw Size M4, Inside Diameter 4.3 mm, Outside Diameter 12 mm, Maximum Thickness 1.6 mm, System of Measurement Metric, Minimum Thickness 1.6 mm, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.655 in Flange Dia., 0.845 in L, Steel, 20 PK (CAH2-3716-312-20)
- ZORO SELECT Cap Nail, 1-1/2 In L, PK300 (4NFC4)
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 5 3/4 in, Steel, Grade B7, Black Oxide Finish, 4 PK (STUDB70750575-004BX)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 1 in L, Aluminum Body, 100 PK (42A0616-EA-100)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 100 PK (M38130.080.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 100 PK (M38250.060.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 100 PK (M38250.080.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 20 PK (U38200.075.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Nylon Plain Finish, 5 PK (17W20062)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 100 PK (U38200.037.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #12 , Steel Zinc Plated Finish, 40 PK (U38205.021.0001)
- Zoro Select General Washers