Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M4 , Steel Zinc Plated Finish, 100 PK
Mfr # M38400.040.0020
Zoro # G9902247
product price: $2.49
/pk 100, $0.02/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size M4
- Outside Diameter 20 mm
- Minimum Thickness 1.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38400.040.0020
- Zoro # G9902247
- UPC # 190735981573
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M4 |
Outside Diameter | 20 mm |
Inside Diameter | 4.20 mm |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1.2 mm |
Maximum Thickness | 1.2 mm |
System of Measurement | Metric |
Temp. (F) | -58 Degrees to 302 Degrees F |
Color | Silver |
Application | General Purpose |
Type | Oversized |
Maximum Temperature | 302 Degrees F |
Minimum Temperature | -58 Degrees F |
Material Grade/Class | Grade 2 |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Flat Washer Type Oversized, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, For Screw Size M4, Inside Diameter 4.2 mm, Outside Diameter 20 mm, Maximum Thickness 1.2 mm, System of Measurement Metric, Minimum Thickness 1.2 mm, Color Silver, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1/8" L, Aluminum 1000 PK (14125ABA)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M8-1.25, 13 mm Shank, 20 mm ID, Steel, Zinc Plated, 3 PK (M16010.080.0001)
- ZORO SELECT Heavy Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 50 PK (U55081.025.0001)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 100 PK (M04100.080.0070)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , 336 Stainless Steel Plain Finish, 5 PK (WAS40571)
- ZORO SELECT Flat Washer, Fits Bolt Size 2" , Steel Zinc Plated Finish, 8 PK (6DYW8)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 25 PK (5RKG4)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 25000 PK (43WUSSB)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #6 , 18-8 Stainless Steel Plain Finish, 100 PK (MS15795-806)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Nylon Plain Finish, 40 PK (16FW004062)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Black Oxide Finish, 100 PK (M38100.080.0001)
- Zoro Select General Washers