Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M4 , 18-8 Stainless Steel Black Oxide Finish, 10000 PK
Mfr # M4D125A188B
Zoro # G8539056
product price: $213.99
/pk 10000, $0.02/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Black Oxide
- For Screw Size M4
- Minimum Thickness 0.8 mm
- Standards DIN 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M4D125A188B
- Zoro # G8539056
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | M4 |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Black Oxide |
Minimum Thickness | 0.8 mm |
Standards | DIN 125 |
System of Measurement | Metric |
Rockwell Hardness | HV 140 min |
Thickness Tolerance | +/- .1 |
Material Grade/Class | Grade 2 |
Description
Washer Assortments,M4 DIN125A,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M4-0.70, Steel, Class 5, Zinc Plated, 5 mm Ht, 100 PK (M12300.040.0001)
- MIDWEST FASTENER Hex Nut, M10-1.50, Steel, Class 8, Zinc Plated, 100 PK (06876)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 39/64 in L, Aluminum Body, 100 PK (AD86H203)
- ZORO SELECT M12-1.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 25 PK (M07040.120.0040)
- ZORO SELECT Flat Washer, Fits Bolt Size M33 , Steel Black Oxide Finish, 2 PK (M38100.330.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size .375-.875" , Stainless Steel Passivated Finish, 1500 PK (MS15795-813)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U55420.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 20 PK (U38206.075.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U51410.062.0004)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Yellow Finish (Z9283)
- ZORO SELECT Flat Washer, Fits Bolt Size #12 , Steel Black Oxide Finish, 100 PK (P45090-PG)
- Zoro Select Flat Washers