Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M39 , Steel Zinc Plated Finish, 2 PK
Mfr # M38130.390.0001
Zoro # G5323665
product price: $3.29
/pk 2, $1.65/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 72 mm
- Minimum Thickness 6 mm
- Maximum Thickness 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38130.390.0001
- Zoro # G5323665
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M39 |
Outside Diameter | 72 mm |
Inside Diameter | 40 mm |
Dimensional Standards | DIN 125-1A |
Inside Diameter Tolerance | 1.575-1.599 |
Outside Diameter Tolerance | 2.787-2.835 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size M39, Inside Diameter 40 mm, Outside Diameter 72 mm, Maximum Thickness 6 mm, System of Measurement Metric, Minimum Thickness 6 mm, Color Silver, Inside Diameter Tolerance 1.575-1.599, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 50 mm Length, 10 PK (UST184120)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx3/4" L, PK100 (U39350.009.0075)
- TITAN INDUSTRIAL SUPPLY Roll Pin Assortment (SMPLRP)
- X1 TOOLS 7/32 x 1-1/4 Roll Pin / Spring Pin / Tension Pin 100 Pins by X1 Tools (X1E-CON-PIN-ROL-1190x100)
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Steel Zinc Plated Finish, 5 PK (M38210.300.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Steel Zinc Plated Finish, 100 PK (M38430.160.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Steel Zinc Plated Finish, 100 PK (M38430.120.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 3300 PK (B38400.025.0004)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Stainless Steel Plain Finish, 50 PK (M51420.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Stainless Steel Plain Finish, 50 PK (U55410.016.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U51420.062.0001)
- Zoro Select General Washers