Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M39 , Steel Black Oxide Finish, 2 PK
Mfr # M38100.390.0001
Zoro # G9484535
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- For Screw Size M39
- Outside Diameter 72 mm
- Minimum Thickness 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M38100.390.0001
- Zoro # G9484535
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M39 |
Outside Diameter | 72 mm |
Inside Diameter | 40 mm |
Inside Diameter Tolerance | 1.575-1.599 |
Dimensional Standards | DIN 125-1A |
Outside Diameter Tolerance | 2.787-2.835 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, For Screw Size M39, Inside Diameter 40 mm, Outside Diameter 72 mm, Maximum Thickness 6 mm, System of Measurement Metric, Minimum Thickness 6 mm, Color Clear, Inside Diameter Tolerance 1.575-1.599, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/32" x 2" Zinc Plated Steel Cotter Pins 100PK (04034)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3-1/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DML1)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 2-1/4 in Length (77440)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 8 in Shoulder Lg, Alloy Steel (U07111.075.0800)
- ZORO SELECT Flat Washer, Fits Bolt Size M36 , 18-8 Stainless Steel Plain Finish, 2 PK (Z8836SS)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Stainless Steel Plain Finish, 50 PK (M55420.040.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M2 , Steel Zinc Plated Finish, 100 PK (M38130.020.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51410.037.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 5 PK (Z9289)
- ZORO SELECT Flat Washer, Fits Bolt Size M18 , Stainless Steel Plain Finish, 10 PK (M51530.180.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 25 PK (HS-0625SAEHZYBAGGR)
- Zoro Select General Washers