Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M36 , Steel Zinc Plated Finish, 2 PK
Mfr # M38093.360.0001
Zoro # G2893838
product price: $2.45
/pk 2, $1.23/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 8.8 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 66 mm
- Minimum Thickness 5 mm
- Maximum Thickness 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38093.360.0001
- Zoro # G2893838
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M36 |
Outside Diameter | 66 mm |
Inside Diameter | 37 mm |
Dimensional Standards | DIN 125-1A |
Inside Diameter Tolerance | 1.457-1.481 |
Outside Diameter Tolerance | 2.551-2.598 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class 200HV, Finish Zinc Plated, For Screw Size M36, Inside Diameter 37 mm, Outside Diameter 66 mm, Maximum Thickness 5 mm, System of Measurement Metric, Minimum Thickness 5 mm, Color Silver, Inside Diameter Tolerance 1.457-1.481, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A-325, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tab Weld Nut, #10-24, Stainless Steel, 7/16 in Wd, 5/8 in Lg, 3/32 in Ht, 10 PK (1LAE6)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 3/4" , 18-8 Stainless Steel Plain Finish, 10 PK (AN960-C1216)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Galvanized Finish, 20000 PK (1432WFG)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 1-7/8 in Shoulder Lg, 18-8 Stainless Steel (STR60138C30)
- ZORO SELECT Flat Washer, Fits Bolt Size M33 , Steel Zinc Plated Finish, 2 PK (M38093.330.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Steel Zinc Plated Finish, 100 PK (M38430.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Black Oxide Finish, 5 PK (U38200.112.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 25 PK (U04035.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #12 , Steel Black Oxide Finish, 100 PK (6DYZ9)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Hot Dipped Galvanized Finish, 5 PK (U04237.087.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Galvanized Finish, 100 PK (09141)
- Zoro Select General Washers