Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M36 , Stainless Steel Plain Finish, 2 PK
Mfr # M55420.360.0001
Zoro # G2976526
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 66 mm
- Minimum Thickness 5 mm
- Maximum Thickness 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M55420.360.0001
- Zoro # G2976526
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M36 |
Outside Diameter | 66 mm |
Inside Diameter | 37 mm |
Dimensional Standards | DIN 125-1A |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 5 mm |
Maximum Thickness | 5 mm |
Standards | DIN 125-1A |
System of Measurement | Metric |
Type | Standard |
Material Grade/Class | 316 |
Bolt Compatibility | 316 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size M36, Inside Diameter 37 mm, Outside Diameter 66 mm, Maximum Thickness 5 mm, System of Measurement Metric, Minimum Thickness 5 mm, Pack Size Small Pack, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (A0030200100ZYD)
- MIDWEST FASTENER Lock Nut, 5/8"-11, Steel, Zinc Plated, 25 PK (09231)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1" (2500 / Pack) (DS16100)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 1/2 in Bore Dia., 25 PK (U36050.150.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M33 , Stainless Steel Plain Finish, 2 PK (M55420.330.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Stainless Steel Plain Finish, 5 PK (M55420.300.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 50 PK (U38131.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 100 PK (Z0543-188)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Stainless Steel Plain Finish, 100 PK (NAS620-C8L)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Stainless Steel Plain Finish, 25 PK (M55420.120.0001)
- PRIME-LINE Flat Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 100 PK (9079607)
- Zoro Select General Washers