Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M3.5 , Steel Zinc Plated Finish, 100 PK
Mfr # M38210.035.0001
Zoro # G2893585
product price: $1.79
/pk 100, $0.02/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 11 mm
- Minimum Thickness 0.8 mm
- Maximum Thickness 0.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38210.035.0001
- Zoro # G2893585
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M3.5 |
Outside Diameter | 11 mm |
Inside Diameter | 3.70 mm |
Dimensional Standards | DIN 9021 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 9021, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size M3.5, Inside Diameter 3.7 mm, Outside Diameter 11 mm, Maximum Thickness 0.8 mm, System of Measurement Metric, Minimum Thickness 0.8 mm, Color Silver, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C, Minimum Temperature -58 Degrees C, Pack Size Small Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 3/32 in Head Ht, 7/16 in Lg (Z2300SS)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK (N04104.043.0275)
- MIDWEST FASTENER Hanger Bolt, 1/2 in Thread to 1/2"-13 Thread, 6 in, Steel, Plain Finish, 25 PK (50912)
- ZORO SELECT Blind Rivet, Flanged Head, 1/8 in Dia., 21/32 in L, Aluminum Body, 500 PK (U33191.012.0048)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Steel Zinc Plated Finish, 100 PK (M38130.040.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M2.5 , Steel Zinc Plated Finish, 100 PK (M38210.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Steel Zinc Plated Finish, 100 PK (M38400.030.0010)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Yellow Finish, 10 PK (510122G)
- ZORO SELECT Flat Washer, Fits Bolt Size #2 , Steel Zinc Plated Finish, 100 PK (U38400.008.0003)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Black Oxide Finish, 100 PK (U38402.019.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , 18-8 Stainless Steel Plain Finish, 25 PK (WASB#4R8)
- Zoro Select General Washers