Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M3.5 , Stainless Steel Plain Finish, 50 PK
Mfr # M51420.035.0001
Zoro # G5355734
product price: $1.65
/pk 50, $0.03/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 8 mm
- Minimum Thickness 0.5 mm
- Maximum Thickness 0.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51420.035.0001
- Zoro # G5355734
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M3.5 |
Outside Diameter | 8 mm |
Inside Diameter | 3.70 mm |
Dimensional Standards | DIN 125-1A |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.5 mm |
Maximum Thickness | 0.5 mm |
Standards | DIN 125-1A |
System of Measurement | Metric |
Type | Standard |
Material Grade/Class | 18-8 |
Bolt Compatibility | 18-8 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M3.5, Inside Diameter 3.7 mm, Outside Diameter 8 mm, Maximum Thickness 0.5 mm, System of Measurement Metric, Minimum Thickness 0.5 mm, Pack Size Small Pack, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, M10-1.50, 17 mm Shank, 25 mm ID, Steel, Zinc Plated, 3 PK (M16010.100.0001)
- BUILDRIGHT Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 5000 PK (07779)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 20 mm L, 100 PK (M04114.060.0020)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length (72096)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Stainless Steel Plain Finish, 50 PK (M51420.030.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M2.5 , Stainless Steel Plain Finish, 50 PK (M51420.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 2900 PK (B38200.037.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish, 10 PK (5MXC9)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , 18-8 Stainless Steel Plain Finish, 100 PK (Z0548-188)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 7450 PK (FWUIS0250-7450P)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #4 , 18-8 Stainless Steel Plain Finish, 100 PK (NAS620-C4L)
- Zoro Select General Washers