Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M33 , Steel Zinc Plated Finish, 2 PK
Mfr # M38093.330.0001
Zoro # G2893847
original price:
$2.25
11% off
new price: $1.99
/pk 2, $1.00/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 8.8 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 60 mm
- Minimum Thickness 5 mm
- Maximum Thickness 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38093.330.0001
- Zoro # G2893847
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M33 |
Outside Diameter | 60 mm |
Inside Diameter | 34 mm |
Dimensional Standards | DIN 125-1A |
Outside Diameter Tolerance | 2.315-2.362 |
Inside Diameter Tolerance | 1.339-1.363 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class 200HV, Finish Zinc Plated, For Screw Size M33, Inside Diameter 34 mm, Outside Diameter 60 mm, Maximum Thickness 5 mm, System of Measurement Metric, Minimum Thickness 5 mm, Color Silver, Inside Diameter Tolerance 1.339-1.363, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A-325, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 2 PK (32481)
- MIDWEST FASTENER Wing Nut, 5/16"-18, Brass, 10 PK (71764)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/2 in, Black Steel Oval Head Phillips Drive, 8 PK (79497)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Stainless Steel Body, 250 PK (U34142.018.0066)
- ZORO SELECT Flat Washer, Fits Bolt Size M36 , Steel Zinc Plated Finish, 2 PK (M38093.360.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51410.031.0005)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Titanium Plain Finish, 5 PK (WAS406#8)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/16" , Steel Black Oxide Finish, 100 PK (U38402.018.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Black Oxide Finish, 15 PK (5MXC8)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 25 PK (513051G)
- ZORO SELECT Flat Washer, Fits Bolt Size M3.5 , Steel Zinc Plated Finish, 100 PK (M38130.035.0001)
- Zoro Select General Washers