Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M30 , Stainless Steel Plain Finish, 5 PK
Mfr # M51530.300.0001
Zoro # G0415165
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 92 mm
- Minimum Thickness 6 mm
- Maximum Thickness 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51530.300.0001
- Zoro # G0415165
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M30 |
Outside Diameter | 92 mm |
Inside Diameter | 33 mm |
Dimensional Standards | DIN 9021 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 6 mm |
Maximum Thickness | 6 mm |
Standards | DIN 9021 |
System of Measurement | Metric |
Temp. (F) | -58 Degrees to 302 Degrees F |
Type | Metric |
Material Grade/Class | 18-8 |
Maximum Temperature | 302 Degrees F |
Minimum Temperature | -58 Degrees F |
Bolt Compatibility | 18-8 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 9021, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M30, Inside Diameter 33 mm, Outside Diameter 92 mm, Maximum Thickness 6 mm, System of Measurement Metric, Minimum Thickness 6 mm, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2-0.40 x 8 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFD020080-100P1)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 25 PK (08198)
- ZORO SELECT Hex Nut, M39-4.00, Steel, Class 10, Black Oxide, 31 mm Ht, 2 PK (M04120.390.0001)
- METRIC BLUE M10-1.50 Hex Head Cap Screw, 35 mm L (UST184313)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Stainless Steel Plain Finish, 50 PK (M51532.120.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #2 , Steel Zinc Plated Finish, 100 PK (U38400.008.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Stainless Steel Plain Finish, 50 PK (U51410.011.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 25000 PK (50WSAE)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 50 PK (HU-0375USSHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 100 PK (513021G)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/2" , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FWT12)
- Zoro Select Flat Washers