Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M30 , Stainless Steel Plain Finish, 5 PK
Mfr # M51420.300.0001
Zoro # G5323613
product price: $4.39
/pk 5, $0.88/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 56 mm
- Minimum Thickness 4 mm
- Maximum Thickness 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51420.300.0001
- Zoro # G5323613
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M30 |
Outside Diameter | 56 mm |
Inside Diameter | 31 mm |
Dimensional Standards | DIN 125-1A |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 4 mm |
Maximum Thickness | 4 mm |
Standards | DIN 125-1A |
System of Measurement | Metric |
Type | Standard |
Material Grade/Class | 18-8 |
Bolt Compatibility | 18-8 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M30, Inside Diameter 31 mm, Outside Diameter 56 mm, Maximum Thickness 4 mm, System of Measurement Metric, Minimum Thickness 4 mm, Pack Size Small Pack, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 3/4 in Shaft Dia, 50 PK (SE-74ST ZD)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.5 in L, Aluminum Body, 50 PK (30A0808-EA-50)
- MIDWEST FASTENER 7/16"-14 x 2-1/2" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74152)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Bright Finish, 11.50 ga (6C)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Stainless Steel Plain Finish, 100 PK (M51532.080.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Stainless Steel Plain Finish, 100 PK (M51532.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M18 , Stainless Steel Plain Finish, 10 PK (M51530.180.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 20 PK (U38131.075.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , 316 Stainless Steel Plain Finish, 500 PK (50WSAE316)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Steel Black Oxide Finish, 10 PK (Z8816)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Steel Zinc Plated Finish, 50 PK (M38093.120.0001)
- Zoro Select General Washers