Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M3 , Steel Black Oxide Finish, 5 PK
Mfr # Z8840
Zoro # G2940147
product price: $4.95
/pk 5, $0.99/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Outside Diameter 12 mm
- Minimum Thickness 3 mm
- Maximum Thickness 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z8840
- Zoro # G2940147
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | M3 |
Outside Diameter | 12 mm |
Inside Diameter | 3.20 mm |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 3 mm |
Maximum Thickness | 3 mm |
System of Measurement | Metric |
Application | Load Distributing |
Thickness Tolerance | +0.40mm/-0.50mm |
Rockwell Hardness | 16N80 |
Type | Extra Thick |
Color | Black |
Material Grade/Class | Case Hardened |
For Use With | Die And Jig Fixture Setup |
Bolt Compatibility | Grade 5 |
Description
Extra Thick Washer, Flat Washer Type Standard, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size M3, Inside Diameter 3.2 mm, Outside Diameter 12 mm, Maximum Thickness 3 mm, System of Measurement Metric, Minimum Thickness 3 mm, Color Black, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness C4, Thickness Tolerance +0.40mm/-0.50mm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (U07000.025.0300)
- HOLO-KROME HOLO-KROME 8 X 3/16 S/SET 100/BOX (32072)
- MIDWEST FASTENER M8-1.25 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51584)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0125)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Black Oxide Finish, 10 PK (Z8810)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Steel Black Oxide Finish, 10 PK (Z8812)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Black Oxide Finish, 10 PK (Z8808)
- ZORO SELECT Flat Washer, Fits Bolt Size 5" , 316 Stainless Steel Plain Finish, 1000 PK (31WUSS316)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Hot Dipped Galvanized Finish, 25 PK (U38157.056.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Stainless Steel Plain Finish, 50 PK (U51410.016.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51410.031.0005)
- Zoro Select Flat Washers