Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M3 , Stainless Steel Plain Finish, 50 PK
Mfr # M55530.030.0001
Zoro # G9484544
product price: $1.29
/pk 50, $0.03/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 9 mm
- Minimum Thickness 0.8 mm
- Maximum Thickness 0.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55530.030.0001
- Zoro # G9484544
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M3 |
Outside Diameter | 9 mm |
Inside Diameter | 3.20 mm |
Dimensional Standards | DIN 9021 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.8 mm |
Maximum Thickness | 0.8 mm |
Standards | DIN 9021 |
System of Measurement | Metric |
Temp. (F) | -58 Degrees to 302 Degrees F |
Type | Metric |
Minimum Temperature | -58 Degrees F |
Material Grade/Class | 316 |
Maximum Temperature | 302 Degrees F |
Bolt Compatibility | 316 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 9021, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size M3, Inside Diameter 3.2 mm, Outside Diameter 9 mm, Maximum Thickness 0.8 mm, System of Measurement Metric, Minimum Thickness 0.8 mm, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK (U07566.025.0200)
- ZORO SELECT Carriage Bolt, 5/16-18x1 L, Pk100 (U08320.031.0100)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x3/4, PK25 (U51260.050.0075)
- L.H. DOTTIE Concrete Screw, 1/4" Dia., Hex, 1-1/4 in L, Carbon Steel Blue Xylan, 100 PK (14H114)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Stainless Steel Plain Finish, 50 PK (M55420.040.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , 18-8 Stainless Steel Plain Finish, 25 PK (Z0622-188)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Black Oxide Finish, 25 PK (5MXD2)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 20 PK (U38400.075.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size 2" , Steel Zinc Plated Finish, 8 PK (6DYW8)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Stainless Steel Plain Finish, 50 PK (M55530.060.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Stainless Steel (50715)
- Zoro Select General Washers