Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M27 , Stainless Steel Plain Finish, 5 PK
Mfr # M51420.270.0001
Zoro # G2893655
product price: $3.15
/pk 5, $0.63/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 50 mm
- Minimum Thickness 4 mm
- Maximum Thickness 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51420.270.0001
- Zoro # G2893655
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M27 |
Outside Diameter | 50 mm |
Inside Diameter | 28 mm |
Dimensional Standards | DIN 125-1A |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 4 mm |
Maximum Thickness | 4 mm |
Standards | DIN 125-1A |
System of Measurement | Metric |
Temp. (F) | -58 Degrees to 302 Degrees F |
Type | Metric |
Minimum Temperature | -58 Degrees F |
Maximum Temperature | 302 Degrees F |
Material Grade/Class | 18-8 |
Bolt Compatibility | 18-8 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M27, Inside Diameter 28 mm, Outside Diameter 50 mm, Maximum Thickness 4 mm, System of Measurement Metric, Minimum Thickness 4 mm, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 100 PK (U38131.037.0001)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK (U04100.031.0125)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 50 PK (U08361.025.0150)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.688 in Ht, 1.19 in Max Wing Span, 10 PK (0-CD-780B87-)
- ZORO SELECT Flat Washer, Fits Bolt Size M18 , Stainless Steel Plain Finish, 10 PK (M51530.180.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Stainless Steel Plain Finish, 5 PK (M51420.300.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Stainless Steel Plain Finish, 100 PK (M51532.080.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/4" , Steel Zinc Plated Finish, 10 PK (6DYW7)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Zinc Yellow Finish, 5 PK (U38131.137.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 750 PK (B55205.062.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1-1/4" , Steel Zinc Plated Finish, 17 PK (03847)
- Zoro Select General Washers