Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M2.5 , Stainless Steel Plain Finish, 50 PK
Mfr # M55420.025.0001
Zoro # G5323631
product price: $1.29
/pk 50, $0.03/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 6 mm
- Minimum Thickness 0.5 mm
- Maximum Thickness 0.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55420.025.0001
- Zoro # G5323631
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M2.5 |
Outside Diameter | 6 mm |
Inside Diameter | 2.7 mm |
Dimensional Standards | DIN 125-1A |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.5 mm |
Maximum Thickness | 0.5 mm |
Standards | DIN 125-1A |
System of Measurement | Metric |
Type | Standard |
Material Grade/Class | 316 |
Bolt Compatibility | 316 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size M2.5, Inside Diameter 2.7 mm, Outside Diameter 6 mm, Maximum Thickness 0.5 mm, System of Measurement Metric, Minimum Thickness 0.5 mm, Pack Size Small Pack, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Wall-Dog Wall Anchor, 2-1/2" L, Steel, 100 PK (02280-PWR)
- TITAN INDUSTRIAL SUPPLY 3/8 in. Stainless Steel 18-8 Lock Washer (T38LWSS)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M8C40KCS)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4 in , Stainless Steel Plain Finish (WAS50534)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Stainless Steel Plain Finish, 100 PK (M55930.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 5 PK (WASB58WZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 50 PK (U38403.037.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Stainless Steel Plain Finish, 50 PK (M51530.030.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 2000 PK (B38403.031.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size .344-.688" , Stainless Steel Passivated Finish, 2500 PK (MS15795-812)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 550 PK (B38100.050.0001)
- Zoro Select Flat Washers