Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M2.5 , Stainless Steel Plain Finish, 50 PK
Mfr # M51530.025.0001
Zoro # G6203373
product price: $5.29
/pk 50, $0.11/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 8 mm
- Minimum Thickness 0.8 mm
- Maximum Thickness 0.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51530.025.0001
- Zoro # G6203373
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M2.5 |
Outside Diameter | 8 mm |
Inside Diameter | 2.7 mm |
Dimensional Standards | DIN 9021 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.8 mm |
Maximum Thickness | 0.8 mm |
Standards | DIN 9021 |
System of Measurement | Metric |
Type | Wide |
Material Grade/Class | 18-8 |
Bolt Compatibility | 18-8 |
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards DIN 9021, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M2.5, Inside Diameter 2.7 mm, Outside Diameter 8 mm, Maximum Thickness 0.8 mm, System of Measurement Metric, Minimum Thickness 0.8 mm, Pack Size Small Pack, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Universal Head, 0.1875 in Dia., 1 in L, Aluminum Body, 100 PK (70A0616P-EA-100)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 11/16 in Bore Dia. (HO-168SS)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (U07410.031.0100)
- ZORO SELECT 5/16"-18 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.031.0250)
- ZORO SELECT Flat Washer, Fits Bolt Size M2 , Stainless Steel Plain Finish, 50 PK (M51530.020.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Stainless Steel Plain Finish, 50 PK (M51530.030.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M3.5 , Stainless Steel Plain Finish, 50 PK (M51530.035.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Steel Zinc Plated Finish, 100 PK (U38400.011.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size M27 , Steel Black Oxide Finish, 5 PK (M38100.270.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51420.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Steel Zinc Plated Finish, 100 PK (M38400.050.0025)
- Zoro Select Flat Washers