Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M22 , Stainless Steel Plain Finish, 5 PK
Mfr # M55420.220.0001
Zoro # G2893619
product price: $3.05
/pk 5, $0.61/ea
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 39 mm
- Minimum Thickness 3 mm
- Maximum Thickness 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55420.220.0001
- Zoro # G2893619
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M22 |
Outside Diameter | 39 mm |
Inside Diameter | 23 mm |
Dimensional Standards | DIN 125-1A |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 3 mm |
Maximum Thickness | 3 mm |
Standards | DIN 125-1A |
System of Measurement | Metric |
Temp. (F) | -58 Degrees to 302 Degrees F |
Type | Metric |
Material Grade/Class | 316 |
Minimum Temperature | -58 Degrees F |
Maximum Temperature | 302 Degrees F |
Bolt Compatibility | 316 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size M22, Inside Diameter 23 mm, Outside Diameter 39 mm, Maximum Thickness 3 mm, System of Measurement Metric, Minimum Thickness 3 mm, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #10, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (62785)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Oval Machine Screw, Chrome Plated Brass, 15 PK (70142)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 13/32 in L, Steel Body, 500 PK (U34130.012.0044)
- MECHANICAL PLASTICSRP 100PK1420 BB TOG Bolt (24014)
- ZORO SELECT Flat Washer, Fits Bolt Size M18 , Stainless Steel Plain Finish, 10 PK (M55420.180.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Steel Black Oxide Finish, 5 PK (Z8830)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , 323 Stainless Steel Plain Finish, 10 PK (Z0622-316)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 20 PK (U55420.075.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 25000 PK (14WSAEB)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/4" , Steel Black Oxide Finish, 10 PK (6DYY8)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51410.025.0004)
- Zoro Select Flat Washers