Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M22 , Stainless Steel Plain Finish, 5 PK
Mfr # M51420.220.0001
Zoro # G2893661
original price:
$3.68
22% off
new price: $2.85
/pk 5, $0.57/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 39 mm
- Minimum Thickness 3 mm
- Maximum Thickness 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51420.220.0001
- Zoro # G2893661
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M22 |
Outside Diameter | 39 mm |
Inside Diameter | 23 mm |
Dimensional Standards | DIN 125-1A |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 3 mm |
Maximum Thickness | 3 mm |
Standards | DIN 125-1A |
System of Measurement | Metric |
Temp. (F) | -58 Degrees to 302 Degrees F |
Type | Metric |
Material Grade/Class | 18-8 |
Maximum Temperature | 302 Degrees F |
Minimum Temperature | -58 Degrees F |
Bolt Compatibility | 18-8 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M22, Inside Diameter 23 mm, Outside Diameter 39 mm, Maximum Thickness 3 mm, System of Measurement Metric, Minimum Thickness 3 mm, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flange Nut, M8-1.25, Steel, Class 10, Zinc Plated, 30 PK (72991)
- POWERS Lok-Bolt AS Sleeve Anchor, 5/16" Dia., 1-1/2" L, Steel Zinc Plated (05005S-PWR)
- ZORO SELECT Nylon Insert Lock Nut, M4-0.70, A4 Stainless Steel, Not Graded, Plain, 5 mm Ht, 50 PK (M55730.040.0001)
- ZORO SELECT Carriage Bolt, Zinc, 5/8-11x3 L, Pk10 (U08320.062.0300)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Stainless Steel Plain Finish, 100 PK (M51532.060.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M18 , Stainless Steel Plain Finish, 10 PK (M51420.180.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 4" , 18-8 Stainless Steel Black Oxide Finish, 5000 PK (04WM188B)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 950 PK (B38403.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 2X1" , Nylon Nylon Finish, 5000 PK (0204.093WFN)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 650 PK (FWUIS062-650P)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38400.050.0001)
- Zoro Select Flat Washers