Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M20 , Steel Zinc Yellow Finish, 10 PK
Mfr # M38211.200.0001
Zoro # G2893549
product price: $5.79
/pk 10, $0.58/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 60 mm
- Minimum Thickness 4 mm
- Maximum Thickness 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38211.200.0001
- Zoro # G2893549
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M20 |
Outside Diameter | 60 mm |
Inside Diameter | 22 mm |
Inside Diameter Tolerance | 0.866-0.887 |
Outside Diameter Tolerance | 2.287-2.362 |
Dimensional Standards | DIN 9021 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 9021, Material Steel, Material Grade/Class Grade 2, Finish Zinc Yellow, For Screw Size M20, Inside Diameter 22 mm, Outside Diameter 60 mm, Maximum Thickness 4 mm, System of Measurement Metric, Minimum Thickness 4 mm, Color Yellow, Inside Diameter Tolerance 0.866-0.887, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 25 PK (U55010.025.0350)
- ZORO SELECT Thread Cutting Screw, #12-24 x 3/4 in, Black Oxide Steel Flat Head Phillips Drive, 4000 PK (1212FPUB)
- ZORO SELECT Thread Cutting Screw, #6 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (HWTCIF0-600500SL-100BX)
- BSC PREFERRED Brass Phillips Flat Head Screw 6-32 Thread Size 3/4 Long, 100PK (92480A151)
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Zinc Yellow Finish, 10 PK (M38080.240.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Steel Hot Dipped Galvanized Finish, 400 PK (M04237.120.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U55410.037.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51205.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Plain Finish, 10000 PK (01WFBW300)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , 18-8 Stainless Steel Plain Finish, 2 PK (Z8844SS)
- DANCO Flat Washer, Fits Bolt Size 1-1/4" , Plastic Plain Finish (36662W)
- Zoro Select Flat Washers