Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M20 , Steel Zinc Yellow Finish, 10 PK
Mfr # M38080.200.0001
Zoro # G5323473
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 37 mm
- Minimum Thickness 3 mm
- Maximum Thickness 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M38080.200.0001
- Zoro # G5323473
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M20 |
Outside Diameter | 37 mm |
Inside Diameter | 21 mm |
Dimensional Standards | DIN 125-1A |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 3 mm |
Maximum Thickness | 3 mm |
Standards | DIN 125-1A |
System of Measurement | Metric |
Type | Standard |
Material Grade/Class | Grade 5 |
Bolt Compatibility | Grade 5 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Not Graded, Finish Yellow Passivated, For Screw Size M20, Inside Diameter 21 mm, Outside Diameter 37 mm, Maximum Thickness 3 mm, System of Measurement Metric, Minimum Thickness 3 mm, Pack Size Small Pack, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Drive Anchor, 3/4" Dia., 5" L, Steel Yellow Zinc, 28 PK (B70651.075.0500)
- TAMPER-PRUF SCREWS #10-24 x 1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121880)
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 10 PK (HX08120700-010P2)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 120 mm L, 2 PK (933148)
- ZORO SELECT Flat Washer, Fits Bolt Size M18 , Steel Zinc Yellow Finish, 25 PK (M38080.180.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish (Z9206SS)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 25 PK (WASB14WZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 5 PK (WASB12N8)
- ZORO SELECT Flat Washer, Fits Bolt Size M2 , Stainless Steel Plain Finish, 50 PK (M51530.020.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 10 PK (U38403.087.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish (Z9272-316H5)
- Zoro Select Flat Washers