Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M20 , Stainless Steel Plain Finish, 5 PK
Mfr # M55420.200.0001
Zoro # G5324584
product price: $3.99
/pk 5, $0.80/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 37 mm
- Minimum Thickness 2.7 mm
- Maximum Thickness 3.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55420.200.0001
- Zoro # G5324584
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M20 |
Outside Diameter | 37 mm |
Inside Diameter | 21 mm |
Outside Diameter Tolerance | -0.62 mm ; |
Dimensional Standards | DIN 125-1A |
Inside Diameter Tolerance | +0.33 mm ; |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size M20, Inside Diameter 21 mm, Outside Diameter 37 mm, Maximum Thickness 3.3 mm, System of Measurement Metric, Minimum Thickness 2.7 mm, Color Silver, Inside Diameter Tolerance +0.33 mm ;, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 316 Stainless Steel, 2-1/4 in L, 5 PK (FB3HEXB1213214P5)
- ZORO SELECT Cotter Pin, Hairpin, 1/16"Dx1-1/8" L, PK100 (WWG-BPXZ-2307)
- ZORO SELECT Concrete Screw, #4-24 Dia., Pan, 3/8 in L, Steel Zinc Plated, 10000 PK (0406ABPP)
- ZORO SELECT Hex Nut, M2-0.40, Steel, Class 6, Zinc Plated, 1.60 mm Ht, 100 PK (HN46002000-100P1)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Stainless Steel Plain Finish, 10 PK (M55420.160.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (U55420.043.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M14 , Steel Black Oxide Finish, 50 PK (M38100.140.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #2 , 18-8 Stainless Steel Passivated Finish, 5000 PK (AN960-C2L)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 10 PK (Z9130)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Yellow Finish, 90 PK (B38206.150.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Plain Finish, 25 PK (FW2S02000-025P2)
- Zoro Select Flat Washers