Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M20 , 18-8 Stainless Steel Plain Finish
Mfr # Z8860SS
Zoro # G3161076
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Outside Diameter 35 mm
- Minimum Thickness 5 mm
- Maximum Thickness 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z8860SS
- Zoro # G3161076
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | M20 |
Outside Diameter | 35 mm |
Inside Diameter | 21 mm |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 5 mm |
Maximum Thickness | 5 mm |
Standards | Industry Standard |
System of Measurement | Metric |
Thickness Tolerance | +0.40mm/-0.50mm |
Rockwell Hardness | B70 |
Washer Material Grade | 18-8 |
Application | Clamping & Fixturing |
Type | Thick |
Material Grade/Class | 18-8 |
Material Quality Standards | ASTM A582 |
Tensile Strength | 90,000 psi |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
For Use With | Screws and Studs |
Bolt Compatibility | 18-8 |
Description
Thick Washer, Flat Washer Type Standard, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M20, Inside Diameter 21 mm, Outside Diameter 35 mm, Maximum Thickness 5 mm, System of Measurement Metric, Minimum Thickness 5 mm, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Resistance Properties Chemical Resistant, Corrosion Resistant, Rockwell Hardness B83
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 1/4"-28 Hex Head Cap Screw, Plain 316 Stainless Steel, 3/4 in L, 100 PK (936548-100)
- HILLMAN 375677 0.75 x 5 in. Strike Anchor (5107297)
- ZORO SELECT Spring Pin, Sltd, 1/2x2-1/4in, 27100lb, PK5 (U39101.050.0225)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51050.020.0012)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , 18-8 Stainless Steel Plain Finish, 2 PK (Z8852SS)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , 18-8 Stainless Steel Plain Finish, 2 PK (Z8848SS)
- ZORO SELECT Flat Washer, Fits Bolt Size M36 , 18-8 Stainless Steel Plain Finish, 2 PK (Z8836SS)
- ZORO SELECT Flat Washer, Fits Bolt Size #0 , Stainless Steel Plain Finish, 50 PK (U51410.006.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 25 PK (WASB#8W8)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Nylon Plain Finish, 40 PK (16FW004062)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (U38100.025.0001)
- Zoro Select Flat Washers