Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M2 , Steel Zinc Plated Finish, 100 PK
Mfr # M38210.020.0001
Zoro # G1816809
product price: $0.35
$0.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 7 mm
- Minimum Thickness 0.8 mm
- Maximum Thickness 0.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38210.020.0001
- Zoro # G1816809
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M2 |
Outside Diameter | 7 mm |
Inside Diameter | 2.2 mm |
Dimensional Standards | DIN 9021 |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.8 mm |
Maximum Thickness | 0.8 mm |
Standards | DIN 9021 |
System of Measurement | Metric |
Rockwell Hardness | 140HV |
Type | Standard |
Color | Silver |
Material Grade/Class | Grade 2 |
RoHS Compliant | Yes |
Made in North America | No |
REACH Compliant | Yes |
Manufacturer Location | Globally Sourced |
Minimum Temperature | -58 Degrees C |
Removable | Yes |
Material Quality Standards | Not Rated |
Maximum Temperature | 350 Degrees C |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 9021, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size M2, Inside Diameter 2.2 mm, Outside Diameter 7 mm, Maximum Thickness 0.8 mm, System of Measurement Metric, Minimum Thickness 0.8 mm, Color Silver, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C, Minimum Temperature -58 Degrees C, Pack Size Small Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bolt, Carriage, Chrome, 1/4-20x2, PK5 (MPB748)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 30 ft, 2" Wd, Black (AT-SETH-2K-30)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1/2 in, Black, 1440 PK (192253)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Steel Zinc Plated Finish, 100 PK (M38400.030.0010)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Steel Zinc Plated Finish, 100 PK (M38130.040.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M3.5 , Steel Zinc Plated Finish, 100 PK (M38210.035.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Hot Dipped Galvanized Finish, 20000 PK (37WUSSG)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Black Oxide Finish, 25 PK (6DZC2)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 10 PK (Z9286)
- ZORO SELECT Flat Washer, Fits Bolt Size 6X5" , Nylon Nylon Finish, 5000 PK (0605.093WFN)
- Zoro Select General Washers